Skip to Content
Merck

MIXPDRH0IST

Millipore

Mix powder bag hoist

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€22,524.00

€22,524.00


Estimated to ship on20 May 2025Details



Select a Size

Change View
1 EA
€22,524.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€22,524.00


Estimated to ship on20 May 2025Details


material

302 stainless steel cable(s)
304L stainless steel assembly (for winch)
304L stainless steel frame
316L stainless steel hook(s)

H

287 cm (113 in.)

W

72 cm (28.5 in.)

depth

98 cm (38.5 in.)

weight

196 kg (430 lb)


What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service