Skip to Content
Merck
All Photos(1)

Documents

Z551171

Graduated Valumetric bottles

black phenolic cap (with Poly-Seal® liner), capacity 30 mL (1 oz)

Synonym(s):

W216976

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

black phenolic cap (with Poly-Seal® liner)
glass bottle
round bottle

Joint

Joints threaded neck (33-400)

feature

with cap

packaging

pkg of 48 ea

manufacturer/tradename

WHEATON® W216976

capacity

30 mL (1 oz)

diam. × H

34 mm × 68 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Features and Benefits

  • Additional graduation marks and an opposite scaling (accurate to ± 5 %) simplify the reading of the filling level as well as the quantity withdrawn
  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Reliable sealing due to PTFE-coated cap liner
  • TÜV tested thermal shock resistance of 160 K
  • Complete with PFA pouring ring and cap
  • Standardised GL 45 thread and matching GL 45 cap for a realiable seal
  • Simple, drip free pouring with resistant PFA pouring ring
  • Supplied complete with cap and pouring ring
  • Colourant free materials of construction for lower extractables profile

Legal Information

DURAN is a registered trademark of DWK Life Sciences
Poly-Seal is a registered trademark of Wheaton Industries, Inc.
Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service