Skip to Content
Merck
All Photos(1)

Key Documents

XX1014720

Millipore

Millipore Classic Glass Filter Holder - Kit

47 mm, PTFE-coated membrane support, 300 mL funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PTFE seal
anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
parylene coating (on stopper)
silicone sleeve (for alignment)
silicone stopper

Quality Level

Agency

suitable for EPA OTM-45

technique(s)

vacuum filtration: suitable

H

22.9 cm

diam.

7.6 cm

filter diam.

47 mm

filtration area

9.6 cm2

funnel capacity

300 mL , accessory 1 L is available

prefilter diam.

35 mm , thick depth prefilter
47 mm , membrane prefilter

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)

application(s)

filtration

compatibility

for use with Classic Glass Filter Holder

shipped in

ambient

General description

Classic Glass Filter Holders - Kit
47 mm, PTFE-coated membrane support, 300 mL funnel

The Classic Glass Filter Holder is an essential tool for every research lab. The holder′s multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.

This item is a kit composed of the following items:
(Catalog Number - Description)
XX1014724 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, PTFE-faced
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1014722 - Millipore Glass Base and Stopper, 47 mm, PTFE-faced membrane support
ALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PK

Features & Benefits:
• Designed for easy loading and removal of membranes
• Three membrane support materials options to suit a variety of applications
• UV sterilize or autoclave with filter in place for bacteriological analysis

Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology

Principle

Vacuum

Preparation Note

Sterilization Method
Autoclave with filter in-place

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service