Skip to Content
Merck
All Photos(1)

Key Documents

Z647292

Pyrex® measuring cylinder with spout, Class B

volume 100 mL

Synonym(s):

3200/10MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

feature

graduations 1.0 mL

volume measuring range

100 mL

H

260 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN EN ISO 4788
  • Manufactured from chemically resistant borosilicate glass
  • Robust hexagonal foot
  • White enamel graduations

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service