Skip to Content
Merck
All Photos(1)

Key Documents

WHA2814300

Whatman® high-purity glass microfiber extraction thimbles

glass thimbles, HP, 30 x 100 mm, 25/pk

Synonym(s):

Z271144, extraction thimbles, glass fiber filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104817
NACRES:
NB.43

material

borosilicate glass

sterility

non-sterile

packaging

pack of 25

manufacturer/tradename

Whatman 2814-300
Whatman Article No. 28419027 (US reference)

I.D. × H

30 mm × 100 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

  • Smoke stack gas monitoring
  • Soxhlet extraction
  • Analyzing pesticide residues
  • Determining oil/fat content of foods (e.g. French fries)
  • Analysis of oil and grease in solid wastes
Use with Soxhlet extraction units

Features and Benefits

  • Resistant to temperatures up to 500°C
  • Binder-free, no chemical additives
  • Nominal particle retention rating: 0.8 µm
  • Effective when used with solvents incompatible with cellulose materials

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service