Skip to Content
Merck
All Photos(1)

Key Documents

27200

Supelco

Aluminum crimp seal (without septum), silver aluminum

pressure release

, diam. × opening 20 mm × 8 mm, pkg of × 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

silver aluminum

packaging

pkg of × 100 ea

O.D.

20 mm

diam. × opening

20 mm × 8 mm

compatibility

for use with 20mm crimp seal vial

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Microbial degradation of selected odorous substances.
Rappert, S., and R. Muller.
Waste Management (New York, N.Y.), 25.9, 940-954 (2005)
Fabrication of polymer microneedles using a two-photon polymerization and micromolding process.
Gittard, Shaun D., et al.
Journal of Diabetes Science and Technology, 3.2, 304-311 (2009)
Christian Hernández-Guzmán et al.
Bioprocess and biosystems engineering, 43(7), 1219-1230 (2020-03-08)
The bioconversion process of bioactive naringenin by whole-cells of Yarrowia lipolytica 2.2ab for the production of increased value-added compounds is successfully achieved in surface and liquid cultures. This approach is an alternative to the commercial production of these bioactive compounds

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service