Skip to Content
Merck
All Photos(1)

Key Documents

24307

Supelco

γ-DEX 120

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

description

GC capillary column

parameter

30-230 °C temperature

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

non-bonded; 20% permethylated γ-cyclodextrin in SPB-35 poly(35% phenyl/65% dimethylsiloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Because the elution order of the members of a chiral pair frequently reverses (enantioreversal) on a γ-DEX column compared to the elution order on an α-DEX or β-DEX column, we recommend γ-DEX 120 columns as complements to α-DEX 120 and β-DEX 120 columns. γ-DEX is useful for enantiomeric differentiation of large analytes, i.e. α-BHC, carvone, carboxylic acids and methamphetamine.

Application

γ-DEX 120 column was used in ion trap GC/MS system, which was used for analysis and quantification of extracts, in an experimental study done to assess the impact of persistent organic pollutants (POPs) on human health. It was also used in GC, during the instrumentation and calibration of standards, in an experiment conducted to cycle the weathered chlordane residues in the environment.

Chem/Phys Resistance

Temp. Limits:
  • 30 °C to 230 °C

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Plant uptake and translocation of air-borne chlordane and comparison with the soil-to-plant route.
Lee, WY.
Chemosphere, 53 (2), 111-121 (2003)
Cycling of weathered chlordane residues in the environment: compositional and chiral profiles in contiguous soil, vegetation, and air compartments.
Mattina MJI
Environmental Toxicology and Chemistry / Setac, 21 (2), 281-288 (2002)
Serena Banu Gumusoglu et al.
Translational psychiatry, 11(1), 79-79 (2021-01-30)
Preeclampsia is a severe gestational hypertensive condition linked to child neuropsychiatric disorders, although underlying mechanisms are unclear. We used a recently developed, clinically relevant animal model of preeclampsia to assess offspring. C57BL/6J mouse dams were chronically infused with arginine vasopressin
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service