Skip to Content
Merck
All Photos(1)

Key Documents

20036

Supelco

ORBO 77 H2SO4-Treated Carbon Bead (20/30), 500/250 mg

W,W,W separators, O.D. × L 8 mm × 110 mm, pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900
Pricing and availability is not currently available.

material

W,W,W separators
carbon beads

Quality Level

Agency

OSHA ID-188

product line

ORBO

composition

Bed A, 500 mg
Bed B, 250 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 77

technique(s)

active air sampling: suitable

O.D. × L

8 mm × 110 mm

matrix

H2SO4-treated carbon bead

particle size

20-30 mesh

application(s)

air monitoring
environmental
industrial hygiene

General description

  • ORBO 77 H2SO4-Treated Carbon Bead (20/30), 500/250 mg solvent desorption tube is designed for gas and vapor sampling.
  • It contains two beds of the same selective adsorbent separated by glass wool or foam.
  • Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service