EP6001061310
Eppendorf® Upright Freezer Rack
Holds 16 x 76 mm/3 in boxes, (4 x 4) configuration, stainless steel, side access
About This Item
Recommended Products
material
stainless steel
feature
(4 x 4) configuration
Holds 16 x 76 mm/3 in boxes
max. box number per rack: 6 (3 x 2)
max. box size [mm]: 136 x 136
side access
manufacturer/tradename
Eppendorf® 6001061310 (Global)
technique(s)
cryopreservation: suitable
D × W × H
290 mm (11.4 in.) × 142 mm (5.6 in.) × 244 mm (9.6 in.)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service