The locking ring assembly with the funnel is available XX2004704 which is costly. Alternatively XX20047RK is much cheaper than XX2004704. XX20047RK includes: 47mm locking ring, hex key, nylon locking wheels and wrench, PTFE screen gaskets, and PTFE lock ring gaskets. Unfortunately, there is no product such as locking ring alone.
XX2004720
Hydrosol 47 mm filter holder, stainless steel
Hydrosol 47mm filter holder, stainless steel
Synonym(s):
Vacuum filtration
About This Item
Recommended Products
material
Nylon wheel (lock)
PTFE seal
anodized aluminum lock ring
silicone stopper
stainless steel base
stainless steel funnel(s)
stainless steel support screen(s) (for filter)
Quality Level
technique(s)
vacuum filtration: suitable
H
22.9 cm
diam.
11.4 cm
filter diam.
47 mm
filtration area
9.6 cm2
funnel capacity
650 mL
prefilter diam.
35 mm , thick depth prefilter
47 mm , membrane prefilter
fitting
inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)
application(s)
filtration
compatibility
for use with Hydrosol Filter holder
shipped in
ambient
General description
Applications:
Vacuum Filtration of Flammable Liquids
XX2004720 Hydrosol Filter Holder, 47 mm, stainless steel
Replacement Parts
XX2004704 Funnel and Locking Ring Assembly, stainless steel
XX2004708 Support Screen, 47 mm, stainless steel
XX2004702 Base with Screen, gasket and support
XX2004703 Gasket, PTFE
XX2004718 No. 8 Stopper, 9.5 mm (3/8 in.) hole, silicone
XX20047RK Replacement Parts Kit for Hydrosol Filter Holder
Accessories
XX1004705 Vacuum Filtering Flask, 1 L
XX1004744 Vacuum Filtering Flask, 4L
XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone
XX6200006P Filter Forceps, blunt end, stainless steel
XX2604735 3-place Manifold, 47 mm, PVC
XX2504735 3-place Manifold, 47 mm, stainless steel
XX2504700 6-place Manifold, 47 mm, stainless steel
WP6211560 High Output Pump, 115 V/60 Hz
WP6222050 High Output Pump, 220 V/50 Hz
WP6210060 High Output Pump, 100 V/50-60 Hz
Principle
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
An overview of microplastics, testing regulations, and filter selection for microplastic sample collection, preparation, and analysis.
An overview of microplastics, testing regulations, and filter selection for microplastic sample collection, preparation, and analysis.
An overview of microplastics, testing regulations, and filter selection for microplastic sample collection, preparation, and analysis.
An overview of microplastics, testing regulations, and filter selection for microplastic sample collection, preparation, and analysis.
-
What is replacement locking ring for XX2004720?
1 answer-
Helpful?
-
-
What is the ground joint size of the 1L flask?
1 answer-
The ground tapered joint size is 40/35.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service