Skip to Content
Merck
All Photos(1)

Key Documents

TMS-001

Sigma-Aldrich

EmbryoMax® MEM, Non Essential Amino Acids (100X)

The EmbryoMax MEM, Non Essential Amino Acids (100X) is available in a 100 mL format and may be used for routine mouse embryonic stem cell culture applications.

Synonym(s):

100X MEM Supplement, MEM Non-Essential Amino Acids, MEM for Embryos

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
eCl@ss:
32160801
NACRES:
NA.75

Quality Level

form

liquid

manufacturer/tradename

Specialty Media
EmbryoMax®

technique(s)

cell culture | stem cell: suitable

input

sample type: mouse embryonic stem cell(s)
sample type induced pluripotent stem cell(s)

Storage and Stability

Store at -20°C for 10 months.

Legal Information

EmbryoMax is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

Discover our primary human hepatocytes and plating and maintenance media formulations. Explore our protocol for plateable primary hepatocyte cell culture.

See All

Related Content

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Explore our protocol for suspension primary hepatocyte cell culture. Discover our primary human hepatocytes and plating and maintenance media formulations.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service