Skip to Content
Merck
All Photos(3)

Key Documents

SYMBABR01

Millipore

Steritest® Glass Ampoule Breaker

Steritest® accessory, To safely open the glass ampoules

Synonym(s):

Ampoule opening aid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151818
eCl@ss:
32014001
NACRES:
NB.24

material

316L stainless steel
polyphenylsulfone (PPSU)
silicone

Agency

EP 2.6.1
JP 4.06
USP 71

manufacturer/tradename

Steritest®

H

169 mm (6.65 in.)

W

121 mm (4.76 in.)

depth

130 mm (5.12 in.)

weight

2.0 kg (4.4 lb)

input

sample type pharmaceutical(s)

application(s)

pharmaceutical
sample preparation
sterility testing

compatibility

for use with Steritest® Symbio FLEX Pump Kit, 2 media (SYMBFLE01)
for use with Steritest® Symbio ISL Pump Kit, 2 media (SYMBISL01)
for use with Steritest® Symbio LFH Pump Kit (SYMBLFH01)
for use with Steritest® Symbio Pump
standard for VHP

shipped in

ambient

General description

The STERITEST® Glass Ampoule Breaker is an accessory of STERITEST® Symbio pumps. The vertical design prevents glass particles and droplets to fall on the bench. The stable stand allows flexible placement in the testing environment. Glass tops of up to 60 ampoules can be collected in the container. The ampoule tops can be directly and safely emptied into the STERITEST® blister for disposal. This accessory is autoclavable and resistant to vaporized hydrogen peroxide (VHP) and peracetic acid decontamination cycles in isolators.

Application

STERITEST® Glass Ampoule Breaker is used to safely open the glass ampoules (with or without Pre-scored necks). This accessory streamlines the workflow and increases safety during laboratory filtration and sterility testing.

Legal Information

STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service