A012-M
NovaSeptum® Bag rack for manifold unit
9-port holder TC 64 for NAC-USI, NAC-USM
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
stainless steel
Quality Level
needle size
2.0 mm
sterility
sterile
product line
NovaSeptum®
manufacturer/tradename
NovaSeptum®
H
260–460 mm
L
250 mm
W
280 mm
weight
0.5 kg
application(s)
sterile sampling
compatibility
for use with 9-port Holder TC 64 for NAC-USI, NAC-USM
General description
Device Configuration: Multi-sampling
Legal Information
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service