Skip to Content
Merck
All Photos(2)

Key Documents

DWK218603656

DURAN® wide mouth laboratory bottle

with cap, round glass bottle, bottle capacity (250 mL), non-sterile

Synonym(s):

218603656

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

round glass bottle

sterility

non-sterile

feature

with cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 218603656

bottle capacity

(250 mL)

fitting

GL 80 cap
GL 80 neck

Looking for similar products? Visit Product Comparison Guide

General description

Easy access to the bottle contents due to the wide diameter of the bottle neck. Optimum filling and pouring and particularly easy cleaning. Spoons, spatulas and tweezers can be manipulated with ease. Even large-volume funnels can be inserted into the bottles without any difficulty. Stability due to the large base area. Easy-to-read scale with graduation marks to estimate the contentFired-on, highly durable white ceramic. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Features and Benefits

  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Special thread design for rapid opening and closing in less than a turn
  • Optimum filling and pouring and particularly easy cleaning
  • Spoons, spatulas and tweezers can be manipulated with ease
  • Even large-volume funnels can be inserted into the bottles without any difficulty
  • Stability due to the large base area
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service