BR475505
BRAND® cavity slides
L × W 76 mm × 26 mm, thickness 1.2-1.5 mm, wells 1
Synonym(s):
Microscope slides, Microscopy
About This Item
Recommended Products
material
colorless
glass (Optical, hydrolytic class 3)
sterility
non-sterile
feature
ground edges
manufacturer/tradename
BRAND 475505
L × W
76 mm × 26 mm
thickness
1.2-1.5 mm
wells
1
Looking for similar products? Visit Product Comparison Guide
General description
- BRAND® cavity slides are made from optical glass for optimum clarity.
- Designed to hold various samples for microscopic analysis.
- White, hydrolytic class 3. with concavities of 15 - 18 mm and depth 0.6 - 0.8 mm.
- Ground edges minimize the risk of injury.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service