C0626
Casein Peptone
Enzymatic digest of casein from bovine milk, ≥6% amino, suitable for biotechnology and microbiology
Synonym(s):
Peptone from casein, N-Z-Case® A
About This Item
Recommended Products
product name
N-Z-Amine® A, Casein enzymatic hydrolysate, Suitable for microbiology
biological source
bovine milk
Quality Level
form
powder
packaging
poly bottle of 250, 500 g
poly bottle of 1 kg
poly drum of 5 kg
nitrogen analysis
≥6% amino, ≥11.0% total
loss
≤11% loss on drying
pH
5.8-7.8
application(s)
food and beverages
microbiology
Looking for similar products? Visit Product Comparison Guide
General description
Application
- to homogenize leaves for the isolation of plasma membranes
- as a supplement in Murashige and Skoog (MS) medium for optimization of alfalfa regeneration system
- to prepare MOPS low phosphate minimal medium and M9 minimal medium
Reconstitution
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service