VPPS101NB1
Viresolve® Pro Shield
Virus prefilter, Viresolve® Pro Shield, Modus 1.1 format, filtration area 0.017 m²
Synonym(s):
Viresolve® Pro Shield Modus 1.1
About This Item
material
polyethersulfone
Quality Level
product line
EMPROVE® Filter
parameter
60 psig max. inlet pressure
device size
1.1 in.
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
Looking for similar products? Visit Product Comparison Guide
General description
Viresolve Pro Modus Devices are typically used for filtration of pilot to mid-scale batch volumes of proteins. The Viresolve® Pro Shield Modus 1.1 offers a filtration area of 0.017 m2 and has a primary use in small-scale studies/pilot processing.
Features and Benefits
- Pilot and mid scale manufacturing
- Three different size formats
- Fully self contained (hardware holder not required)
- Fully disposable single-use fluid path
- Devices 100% tested with air/water diffusion and Binary Gas Test
- Shield / Shield H 100% aerosol tested
Other Notes
Preparation Note
Analysis Note
After a controlled water flush of 100 L/m², samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64>.
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service