Skip to Content
Merck
All Photos(1)

Key Documents

EP5920744003

Adapter for Eppendorf® S-4x Universal Large Rotor

capacity, 1 x 500 mL Corning® bottle, pack of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

material

conical bottom

feature

capacity 1 x 500 mL Corning® bottle
Holds 500 mL bottles

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5920744003 (Global)

parameter

4,200 × g max. RCF

technique(s)

centrifugation: suitable

H

160 mm

diam.

98 mm

compatibility

for use with Universal-Large bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters for various sizes of tubes and bottles for use with Eppendorf S-4x Universal large rotor.

Legal Information

Corning is a registered trademark of Corning, Inc.
Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service