Skip to Content
Merck
All Photos(2)

Key Documents

Z405698

J. Young general-purpose stopcock

right angle, PTFE, side arm O.D. 8 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

material

PTFE

manufacturer/tradename

J. Young

side arm O.D.

8 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Grease-free PTFE stopcock
  • Temp. range: -18 to 60°C
  • 0 to 5 mm flow cross-section

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service