Skip to Content
Merck
All Photos(1)

Documents

SU860136

Supelco

Septa, red PTFE/Silicone

diam. × thickness 8 mm × 1.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

red PTFE/tan silicone

hardness

55 (Durometer: shore A)

packaging

pkg of 1000 ea

parameter

250 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 1.5 mm

compatibility

for use with thread 8-425 screw caps

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service