58131AST
CHIRALPAK® AGP (5 μm) HPLC Columns
L × I.D. 15 cm × 2.1 mm, HPLC Column
About This Item
Recommended Products
product name
CHIRALPAK® AGP HPLC Column, 5 μm particle size, L × I.D. 15 cm × 2.1 mm
material
stainless steel column
Agency
suitable for USP L41
product line
CHIRALPAK®
packaging
pkg of 1 ea
manufacturer/tradename
CHIRALPAK®
parameter
137 bar pressure (2000 psi)
20-30 °C temperature
40 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
15 cm × 2.1 mm
matrix
fully porous particle
matrix active group
glycoprotein, alpha1- phase
particle size
5 μm
operating pH
2-8
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
Features:
- Direct reversed phase resolution of chiral molecules
- Stable with a variety of organic modifiers
- Available in analytical and semi-preparative sizes
(1) Hermansson, J. Direct liquid chromatographic resolution of racemic drugs using a1-acid glycoprotein as the chiral stationary phase. J. Chromatogr. A, 1983, 269, 71-80.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service