26722
Hamilton® Microliter™ syringes, cemented needle with 22° bevel
701 ASN, volume 10 μL, needle size 26s ga, needle L 43 mm (1.71 in.)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
bevel tip stainless steel needle (point style 2)
needle size
26s ga
feature
needle type ASN (fixed)
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 80399
needle L
43 mm (1.71 in.)
volume
10 μL
Looking for similar products? Visit Product Comparison Guide
General description
Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed. Syringes are available as both replaceable and cemented. Fixed (cemented) needle have smaller dead volume with shorter lifetime.
Hamilton′s Microliter™ syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel. The plunger is not to be used with any other syringe. Glass barrel with fitted stainless steel plunger. The needle has a special 22° bevel.
Note: Do not use these syringes with the Merlin Microseal septa.
Note: Do not use these syringes with the Merlin Microseal septa.
Legal Information
Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service