Skip to Content
Merck
All Photos(1)

Documents

Z324663

Sigma-Aldrich

BRAND® SILBERBRAND ETERNA mixing cylinders

volume 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

polypropylene stopper

Joint

joint ST/NS29/32

feature

subdivision 2 mL

manufacturer/tradename

BRAND

H

350 mm

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Mixing cylinders according to DIN 12 685-1, class B, short graduation marks. Made from Duran®, calibrated to contain (TC, In). With hexagonal base. Eterna graduations and inscriptions in amber in diffusion stain, particularly resistant to aggressive cleaning methods.

Other Notes

BR33948 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service