Skip to Content
Merck
All Photos(1)

Key Documents

P5483

Hamilton® Softgrip® adjustable volume pipette

volume 100-1000 μL, resolution: 2.0 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Hamilton 55019-40

10% volume accuracy measuring range

accuracy: 1.60%, precision: 0.50%

100% volume accuracy measuring range

accuracy: 0.30%, precision: 0.12%

volume measuring range

100-1000 μL, resolution: 2.0 μL

volume

1000 μL

color

sky blue

Looking for similar products? Visit Product Comparison Guide

General description

SoftGrip pipettes set new standards for quality, precision, and comfort in manual pipetting. The soft, non-slip handle minimizes fatigue associated with repetitive, pipetting motions and its ergonomic shape is sized to perfectly fit your hand. The sloped plunger button is designed with a short stroke and low spring tension to reduce hand strain and motion.

The separate, easy-to-reach, tip ejector button is yet another convenient feature of these state-of-the-art pipettes. You′ll feel these proven differences:

  • 50% less actuation force with a corresponding reduction in risk factors associated with musculoskeletal disorders, such as carpal tunnel syndrome
  • Less user fatigue due to the soft ergonomic shape and lower plunger forces
  • Less discomfort in the hand and wrist as compared to other pipettes during prolonged use

Every SoftGrip pipette is calibrated at Hamilton with standards traceable to NIST. A certificate of calibration documenting accuracy and precision is provided in the package along with non-wettable recalibration labels for field service and recalibration.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Softgrip is a registered trademark of Hamilton Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service