Skip to Content
Merck
All Photos(1)

Key Documents

P6793

Sigma-Aldrich

Phytamax Orchid Multiplication Medium

powder, suitable for plant cell culture

Synonym(s):

Phytamax Orchid medium

Sign Into View Organizational & Contract Pricing

Select a Size

1 L
$14.10
2 X 5 L
$51.90

$14.10


Estimated to ship on28 April 2025


Request a Bulk Order

Select a Size

Change View
1 L
$14.10
2 X 5 L
$51.90

About This Item

UNSPSC Code:
12352207
NACRES:
NA.72

$14.10


Estimated to ship on28 April 2025


Request a Bulk Order

form

powder

Quality Level

technique(s)

cell culture | plant: suitable

application(s)

agriculture

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Phytamax Orchid Multiplication Medium and Phytamax Orchid Maintenance Medium support initial Orchid stem (eg. Phalaenopsis) propagation and replating, respectively. The Multiplication media contains the auxin α-naphthaleneacetic acid (NAA). Phytamax Orchid Maintenance Media are available without activated Charcoal (P0931) with Charcoal (P6668) and with both Charcoal and Banana Powder (P1056).

Formula variant

With macro- and micronutrients, sucrose, vitamins, NAA, BA, MES and peptone.

Media Formulation

Legal Information

Phytamax is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A N Pyati et al.
Indian journal of experimental biology, 40(5), 620-623 (2003-03-08)
In vitro propagation of Dendrobium macrostachyum, a threatened and endemic species was achieved through nodal explants. The nodal explants were cultured on Murashige and Skoog (MS) basal medium and MS medium supplemented with N6-benzyladenine (BA-2.22, 4.44 and 8.88 microM), Kinetin
Muthu Thiruvengadam et al.
Plant cell reports, 28(10), 1463-1473 (2009-07-30)
Lisianthus [Eustoma grandiflorum (Raf.) Shinn] is a popular cut flower crop throughout the world, and the demand for this plant for cut flowers and potted plants has been increasing worldwide. Recent advances in genetic engineering have enabled the transformation and
K P Martin et al.
Indian journal of experimental biology, 43(9), 829-834 (2005-09-29)
Rapid propagation of I. malabarica (Reichb. f.) J D Hook, an endemic and endangered orchid of the Western Ghats of Kerala, India through conversion of axillary buds to protocorm-like bodies (PLBs), and subsequent plant regeneration was achieved. Growth regulators and
Sungkumlong et al.
Indian journal of experimental biology, 46(4), 243-248 (2008-06-03)
In vitro mass production of C. suaveolens (Lindl.) Hook, an endangered orchid with its snowy white flowers having horticultural potential was accomplished through immature seed culture, and subsequent plant regeneration. The developmental stage of the immature seeds and nutrient media

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service