KMP4G1STT1
Milligard® PES 1.2/0.45 μm, Opticap® T-line 10 capsule
inlet and outlet for 1.5 in. (Sanitary Flange ), sterilization compatible with autoclavable
About This Item
Recommended Products
material
polyester support
polyethersulfone membrane (Hydrophilic (PES))
polypropylene housing (Gamma Stable)
silicone O-ring
Quality Level
Sterilization Compatibility
autoclavable compatible
gamma compatible
product line
Opticap®
feature
hydrophilic
technique(s)
prefiltration: suitable
L × W
34.8 cm (13.7 in.) × 8.9 cm (3.5 in.)
filtration area
0.60 m2 (6.4 ft2)
matrix
Milligard® PES
pore size
1.2/0.45 μm pore size
fitting
inlet and outlet for 1.5 in. (Sanitary Flange )
General description
Milligard® PES filters are supported by the Emprove® Program which consolidates product specific testing, quality and regulatory information to simplify compliance needs.
Application
Features and Benefits
Packaging
Other Notes
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide
Storage Statement: Store in dry location
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service