Skip to Content
Merck

CVEP71TF3

Millipore

Millipore Express® SHR, Cartridge

cartridge nominal length 10 in. (25 cm), filter diam. 2.7 in. (6.9 cm), Code 7

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polypropylene support
seal (Fluorocarbon rubber)

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Millipore Express®

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤33.3 mL/min air diffusion at 3.45 bar (50 psig) (in water)
0.35 bar max. differential pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psi) at 80 °C (Forward)
1700 mbar max. differential pressure (25 psi) at 80 °C (Forward)
2.1 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward)
69 mbar max. differential pressure (<1.0 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

10 in.

W

2.7 in.

cartridge nominal length

10 in. (25 cm)

filter diam.

2.7 in. (6.9 cm)

filter filtration area

0.6 m2

filter size

10 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHR

pore size

0.1 μm pore size

bubble point

≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Device Configuration: Cartridge

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method: 25 forward or 22 forward and 3 reverse SIP cycles of 30 min at 135 °C; 25 autoclave cycles of 60 min at 126 °C

This product was manufactured with a MILLIPORE EXPRESS® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥1 L

TOC/Conductivity: After sterilization and a controlled water flush of 10 L, samples exhibited <500 ppb TOC per USP 643 and <1.3 μS/cm per USP 645 at 25 °C.

Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
  • Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service