CN0301T06
Polygard® CN Cartridge Filter
pore size 0.3 μm, cartridge nominal length 10 in. (25 cm), Code 0 (2-222; O-rings)
Synonym(s):
Polygard-CN Cartridge Filter 10 in. 0.3 μm Code 0 PTFE-encapsulated Fluoroelastomer
About This Item
material
PTFE seal
polypropylene
Quality Level
feature
hydrophilic
manufacturer/tradename
Polygard
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
10 in. (25 cm)
diam.
7.0 cm (2.75 in.)
filtration area
0.42 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
gravimetric extractables
≤50 mg
pore size
0.3 μm nominal pore size
0.3 μm pore size
input
sample type liquid
cartridge code
Code 0 (2-222; O-rings)
General description
Preparation Note
30 min with hot water @ 80 °C
10 autoclave cycles or SIP @ 126 °C for 30 min
Analysis Note
Other Notes
- Organism Retention: Microorganism reduction
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Efficient particle and microorganism reduction
- Instructions for Use: Please refer to the Polygard® and CLARIGARD® Cartridges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service