Skip to Content
Merck
All Photos(1)

Key Documents

SYNC149200

Synthware Graham condenser

joint: ST/NS 19/22, hose size 8 mm

Synonym(s):

Synthware C149200, distillation condenser, Inland Revenue condenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$196.00

$196.00


Estimated to ship on28 April 2025



Select a Size

Change View
1 EA
$196.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$196.00


Estimated to ship on28 April 2025


Joint

joint: ST/NS19/22

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C149200

hose size

8 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Synthware Graham condenser features a 200 mm jacketed length for superior cooling efficiency. With standardized 19/22 upper and lower joints, it easily fits various laboratory glassware. Made from durable borosilicate glass.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service