Skip to Content
Merck
All Photos(1)

Key Documents

DWK212833606

Duran® Baffled Flask

neck Joints: (GL 45)

Synonym(s):

212833606

Sign Into View Organizational & Contract Pricing

Select a Size

4 EACH
$188.00

$188.00


Estimated to ship on25 April 2025



Select a Size

Change View
4 EACH
$188.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$188.00


Estimated to ship on25 April 2025


material

bottom (WITH 4 BOTTOM BAFFLES)

Joint

Joints: neck (GL 45)

packaging

pkg of 4 ea

manufacturer/tradename

DURAN® 212833606

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Oxygen intake is often the limiting factor for cell growth in the cultivation of microorganisms in Erlenmeyer flasks on a vibrating board or orbital shaker. The movement causes a liquid sickle to form when using DURAN® Erlenmeyer flasks on a vibrator. The size of the sickle depends on the speed of the board and the vibration diameter. The greater the surface area of the contents, the greater the gas exchange area and therefore the potential oxygen intake. The speed and the associated oxygen intake can, however, only be increased to a limited extent. The new DURAN® baffled flask with four baffles on the bottom disrupts the laminar flow and produces a turbulent flow. The surface area of the liquid and the gas exchange area are increased, thereby increasing the oxygen intake. Laboratory trials have demonstrated that the oxygen intake is doubled by the baffles compared to a standard DURAN® Erlenmeyer flask. The Erlenmeyer flasks with baffles from the DWK Life Sciences can be geometrically reproduced due to completely automated and mechanical production. The wall thickness of the flasks was increased to achieve an excellent mechanical stability and to guarantee a long service life of the products. The special production process enables the manufacture of the product complete with thread in a two-stage process. The flasks can therefore be sealed with the tried-and-tested membrane screw cap from the DWK Life Sciences. This enables a reproducible gas exchange compared to other sealing mechanisms e.g. sealing with cotton wool.

Application

better oxygen intake therefore ideal for cell cultivation and cell grow; more effective mixing

Features and Benefits

Baffled flasks disrupt the circular laminar flow and cause additional turbulence. The baffles increase the gas exchange surface area of the liquid, and the oxygen uptake.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service