CLS5644250
Pyrex® volumetric flask with PTFE stopper
capacity 250 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5644
Select a Size
$753.00
Estimated to ship on23 April 2025
Select a Size
About This Item
$753.00
Estimated to ship on23 April 2025
Recommended Products
material
borosilicate glass
long
stopper size
16
sterility
non-sterile
feature
closure type Polytetrafluoroethylene stoppper
packaging
case of 12
pack of 6
manufacturer/tradename
Corning 5644-250
tol. measuring range
0.12 mL
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service