842160
TSKgel® Octadecyl-4PW (7 µm) HPLC Columns
L x I.D. 1 cm × 2 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Guard Cartridge
About This Item
product name
TSKgel® Octadecyl-4PW Guard Cartridge, phase C18 (octadecyl), L × I.D. 1 cm × 2 mm, 7 μm particle size, pkg of 3 ea
material
stainless steel
product line
TSKgel®
packaging
pkg of 3 ea
manufacturer/tradename
Tosoh Octadecyl-4PW, 42160
extent of labeling
1 meq/mL ligand density (estimate)
parameter
no limitation salt concentration
0-100% organic solvent
5-50 °C temperature
technique(s)
HPLC: suitable
L × I.D.
1 cm × 2 mm
matrix
polymer particle platform
matrix active group
C18 (octadecyl) phase
particle size
7 μm
pore size
500 Å
operating pH
2-12
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
Legal Information
required but not provided
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service