Skip to Content
Merck
All Photos(2)

Key Documents

Z721344

FAST slide incubation chambers

16 well incubation chamber (for 8 and 16 Pad FAST Slides) 10/pk

Synonym(s):

hybridization chambers, incubation chambers, slide chambers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600

packaging

pack of 10

manufacturer/tradename

Maine Mfg 10486046

chamber L × W

79 mm × 25.4 mm

volume

60-100 μL

well L × W × D

7 mm × 7 mm × 4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman array incubation chambers are designed for protein microarray applications on FAST Slides. The chambers provide a convenient way to carry out binding reactions on protein microarrays.

Used in conjunction with the FAST Frame or Chip Clip slide holder, the incubation chambers have a secure gasket design forming a tight, leak-proof seal with the FAST Slides. Simply remove the incubation chamber when the reaction is finished. These reusable chambers are recommended for use at room temperature and elevated incubation temperatures up to 76ºC. Disposable Chamber Covers are also available to prevent splashing and evaporation during incubations.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service