Skip to Content
Merck
All Photos(1)

Documents

RA2MTP-EP

Rotor for Eppendorf® 5430/5430R Centrifuges

A-2-MTP for microtiter plates, incl. wind shield, to hold, 2 x MTP, PCR, deepwell plates, with 2 buckets and lid

Synonym(s):

Lid for Eppendorf® FA-45-48-11 Rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909

feature

to hold 2 x MTP, PCR, deepwell plates
incl. wind shield
swing bucket rotor
with 2 buckets and lid

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022654403 (NA)

parameter

2,204 × g max. RCF

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models 5430/5430R

Looking for similar products? Visit Product Comparison Guide

General description

  • Max. g-force (rcf): 2 204 × g
  • Max. speed (rpm): 4 680 rpm
  • Max. loading height: 29 mm
  • Max. load per bucket: 170 g

Features and Benefits

  • Provide quiet operation due to windshield design
  • Rotor with two swing buckets for PCR, module type package (MTP), and deep well plates
  • The rotor is compatible with the following plates of height up to 29 mm: Micro test plates, Cell culture plates, Polymerase chain reaction (PCR) plates, Deepwell plates and Slides (with CombiSlide adapter)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service