Skip to Content
Merck
All Photos(1)

Key Documents

OH30100622

Ohaus® Adventurer® Analytical Balance

Model AX324M, weighing capacity 320 g, resolution: 0.1 mg, AC/DC input 210 - 2310 V, universal plug set (UK/EU Plugset)

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€3,460.00

€3,460.00


Estimated to ship on23 April 2025



Select a Size

Change View
1 EACH
€3,460.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

€3,460.00


Estimated to ship on23 April 2025


material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30100622

weighing capacity measuring range

320 g, resolution: 0.1 mg

weighing pan diam.

9 cm

Looking for similar products? Visit Product Comparison Guide

General description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.

Application

Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold

Features and Benefits

Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages

Legal Information

Adventurer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service