Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
500 g | Check Cart for Availability | € 168,00 |
About This Item
Quality Segment
biological source
plant
form
powder
shelf life
limited shelf life, expiry date on the label
composition
amino-nitrogen, ≥3% , total nitrogen (N), ≥11%
impurities
≤15% ash
loss
≤6% loss on drying
pH
6.6±0.5 (25 °C, 2% in H2O)
solubility
H2O: 2% at 25 °C, clear, light brownish-yellow
application(s)
food and beverages
microbiology
vitamins, nutraceuticals, and natural products
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| biological source plant | biological source plant | biological source plant | biological source potato |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
| application(s) food and beverages | application(s) food and beverages | application(s) food and beverages | application(s) microbiology |
| solubility H2O: 2% at 25 °C, clear, light brownish-yellow | solubility H2O: 2%, clear, yellow | solubility H2O: 2%, clear, yellow | solubility H2O: 2%, clear (light yellow and light brown-yellow and light brown) |
| pH 6.6±0.5 (25 °C, 2% in H2O) | pH 5.5-7.5 (25 °C, 2% in H2O) | pH 5.5±0.5 (25 °C, 2% in H2O) | pH 6.7-7.7 (25 °C, 2% in H2O) |
| form powder | form powder | form powder | form powder |
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



