KPHLA02FF3
Durapore® 0.45 µm, Opticap® XL Capsule
Opticap® XL 2, inlet connection diam. 3/4 in., cartridge nominal length 2 in. (5 cm)
Synonym(s):
Opticap XL2 Durapore 0.45 m without prefilter 3/4 in. TC/TC
About This Item
Recommended Products
material
PVDF
polypropylene
polypropylene housing
polypropylene support
polypropylene vent cap (Gamma stable)
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
Opticap® XL 2
feature
hydrophilic
manufacturer/tradename
Opticap®
parameter
1.0 bar max. inlet pressure (15 psi) at 80 °C
2.8 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.4 bar max. differential pressure (50 psid) at 25 °C (Forward)
3.4 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent)
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure
technique(s)
bioburden reduction: suitable
L
5.6 in.
W
3.3 in.
cartridge nominal length
2 in. (5 cm)
diam.
8.4 cm (3.3 in.)
filtration area
0.09 m2
inlet connection diam.
3/4 in.
inlet to outlet W
13.5 cm (5.3 in.)
outlet connection diam.
3/4 in.
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤10 mg/capsule
matrix
Durapore®
pore size
0.45 μm
input
sample type liquid
bubble point
≥1930 mbar (28 psig), air with water at 23 °C
fitting
1/4 in. drain/vent hose barb (with double O-ring Seal)
inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
Analysis Note
Legal Information
Disclaimer
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service