CHGE71TS
Millipore Express® SHC, Cartridge
pore size 0.5/0.2 μm, cartridge nominal length 10 in. (25 cm), Code 7, silicone seal
Synonym(s):
Millipore Express® SHC Cartridge Filter 10 in. 0.5/0.2 µm Code 7 Silicone
About This Item
Recommended Products
material
polyethersulfone
polypropylene
polypropylene support
polysulfone
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
EMPROVE® Filter
Millipore Express®
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤28.2 mL/min air diffusion at 2.8 bar (40 psig) and 23 °C (in water)
0.07 bar max. inlet pressure (1 psi) at 135 °C (Reverse)
0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward)
1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward)
1700 bar max. differential pressure (25 psi) at 80 °C (Forward)
2.07 bar max. inlet pressure (30 psi) at 25 °C (Reverse)
2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward)
69 mbar max. differential pressure (1 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward)
7 bar max. inlet pressure (100 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
10 in.
W
2.7 in.
cartridge nominal length
10 in. (25 cm)
diam.
6.9 cm (2.7 in.)
filtration area
0.49 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHC
pore size
0.5/0.2 μm pore size
input
sample type liquid
bubble point
≥4000 mbar (58 psig), air with water at 23 °C
cartridge code
Code 7
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
- Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
25 forward or 22 forward and 3 reverse SIP cycles of 30 min @ 135 °C; 25 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 20 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service