Skip to Content
Merck
All Photos(1)

Key Documents

Z684910

Ace mixing baffle

shaft O.D. × L 10 mm × 310 mm, fits #11 Ace-Thred adapter, glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€90.30

€90.30


Estimated to ship on19 April 2025



Select a Size

Change View
1 EA
€90.30

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

€90.30


Estimated to ship on19 April 2025


material

glass

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 12177-10

shaft O.D. × L

10 mm × 310 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ace-Thred thermometer/tubing adapters to mate glass or PTFE (stainless steel core) mixing baffles to standard taper joints. Baffles can be adjusted vertically or rotated to increase agitation.

Legal Information

Ace-Thred is a trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service