Skip to Content
Merck
All Photos(1)

Key Documents

BAF367750050

SP Bel-Art® Sterileware Upright Handle Dippers

blue plastic, capacity 50 mL (1¾ oz), sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

blue plastic

sterility

sterile

packaging

pack of 40 ea

manufacturer/tradename

Bel-Art F36775-0050

L

10.25 in. (260 mm)

capacity

50 mL (1¾ oz)

cup diam.

1.875 in. (48 mm)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service