Skip to Content
Merck
All Photos(1)

Key Documents

BAF133920000

SP Bel-Art® Stopper and Tubing Sizer

L × W 15.6 cm × 6.6 cm , at top, 6⅛ x 2⅝"

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

manufacturer/tradename

Bel-Art F13392-0000

L × W

15.6 cm × 6.6 cm , at top, 6⅛ x 2⅝"

General description

Handy Stopper / Tubing Sizer easily determines the correct size of the cork or stopper needed for any flask, bottle, etc. Insert the thin triangular gauge into the vessel and the correct stopper size is read at the top of the neck.

Features and Benefits

  • Two scales provided: one for rubber and vinyl stoppers and the other for corks
  • Back side has circular scale to size tubing outside diameters between 4 and 52mm

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service