Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860079

Supelco

Short thread screw cap, 9 mm thread, with liner

blue polypropylene cap, red PTFE/silicone/red PTFE septum, septum diam. × thickness 9 mm × 1.0 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

blue polypropylene cap
red PTFE/silicone/red PTFE septum

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

O.D.

9 mm

septum diam. × thickness

9 mm × 1.0 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service