Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G003678

GC Analysis of Trichloroanisole (TCA) in Wine on SLB®-5ms after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: red wine spiked with 5 ppt TCA
SPME fiber: 100 μm PDMS metal fiber (57928-U)
extraction: headspace, room temp (30 min)
condition: 3 min. at 250 °C
desorption process: 250 °C for 3 min
column: SLB®-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 60 °C (2 min), 8 °C/min to 200 °C (10 min)
MSD interface: 300 °C
scan range: SIM, m/z = 195, 197, 210, 212
carrier gas: helium, 1 mL/min. constant
liner: 0.75 mm I.D. SPME

suitability

application for SPME

application(s)

food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    2,4,6-Trichloroanisole

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service