Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

64841-U

Supelco

Thimble

cellulose, size 33 mm × 94 mm

Synonym(s):

CELLULOSE THIMBLE 33 X 94,PK25

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NB.21

material

cellulose

packaging

pkg of 25 ea

size

33 mm × 94 mm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

High-purity cellulose, approximately 1.5mm wall thickness, or high-quality borosilicate glass, 40-60μm porous disk.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service