Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29436-U

Supelco

Certified glass inserts for 12 x 32 mm, large opening vials

volume 0.25 mL, clear glass insert (no spring required), conical point, O.D. × H 6 mm × 31 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass insert (no spring required)

packaging

pkg of 100 ea

O.D. × H

6 mm × 31 mm

volume

0.25 mL

fitting

insert for large opening vials (6.0 mm I.D.)

Looking for similar products? Visit Product Comparison Guide

Other Notes

Large opening inserts fits crimp seal, snap ring, and 9 mm threaded vials (with 6.0 mm ID)

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service