Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

28312-U

Supelco

Carbotrap® 217

greener alternative

glass TD tube, fritted, O.D. × I.D. × L 6 mm × 4 mm × 7 in., preconditioned, pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

material

glass TD tube

Agency

EPA TO-17

description

Sealed with TDS³ Storage Container

product line

Carbotrap®

feature

fritted
preconditioned

packaging

pkg of 1 ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

active air sampling: suitable

O.D. × I.D. × L

6 mm × 4 mm × 7 in.

matrix

Carbotrap® 217 (Packed with Carbotrap B and Carboxen-1000)
Carbotrap® B graphitized carbon black (GCB)
Carboxen® 1000 carbon molecular sieve (CMS)

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Gerstel® TDS A & TDS 2

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany
GERSTEL is a registered trademark of Gerstel GmbH & Co. KG

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service