Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27452

Supelco

Crimp seals with PTFE/silicone septa

silver aluminum seal (open center), seal diam. 13 mm, PTFE/silicone septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/silicone septum
silver aluminum seal (open center)

feature

closure type crimp seal
open center crimp seal, 13 mm

packaging

pkg of 100 ea

seal diam.

13 mm

septum thickness

0.040 in. ± 0.005 in.

fitting

thread for 13

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service