Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27051

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 40 mL, amber glass vial, O.D. × H 29 mm × 82 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial
black polypropylene cap (open-top)
tan PTFE/silicone septum

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

29 mm × 82 mm

volume

40 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service