Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27046-U

Supelco

Vials, screw top with polypropylene open-top cap, pre-assembled, pkg of 100

volume 2 mL, amber glass vial (standard opening - 4.6 mm), PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septum
amber glass vial (standard opening - 4.6 mm)
black polypropylene cap (open-top)

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. They are available in various sizes, although 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials are used on many autosamplers with a standard opening of 4.6 mm. Amber glass vials (volume 2 mL) are useful in preventing the sensitive analyte under investigation from exposure to UV light. The threads on the standard vials are 8-425. The polypropylene cap is autoclavable and it can withstand the temperature up to 135° C. The PTFE/silicone septum is sized to fit screw top vials. It is suitable for use with most organics (until pierced) and is not recommended for use with chlorosilanes.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service