Skip to Content
MilliporeSigma
All Photos(1)

Documents

25391

Supelco

SUPELCOWAX 10 Capillary GC Column

L × I.D. 60 m × 0.53 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

OSHA 52,80
meets requirements for USP G16

parameter

35-280 °C temperature (isothermal or programmed)

Beta value

133

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.53 mm

matrix active group

Bonded; poly(ethylene glycol) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
cosmetics
flavors and fragrances
food and beverages
industrial hygiene
personal care
petroleum
pharmaceutical (small molecule)

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required.
USP Code: This column meets USP G16 requirements.
Phase:
  • Bonded
  • Poly(ethylene glycol)
Temp. Limits:
  • ≤0.32 mm I.D.: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: 35 °C to 250 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

High-resolution separation of polychlorinated biphenyls by comprehensive two-dimensional gas chromatography
Journal of Chromatography A, 958 (1), 203-218 (2002)
Evaluation of two GC columns (60-m SUPELCOWAX 10 and 100-m CP sil 88) for analysis of milkfat with emphasis on CLA, 18: 1, 18: 2 and 18: 3 isomers, and short-and long-chain FA.
Lipids, 37 (8), 823-835 (2002)
Mostofa Jamal et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 798(1), 155-158 (2003-11-25)
The subject of the present paper is the simultaneous determination of ethanol (EtOH) and acetaldehyde (AcH) concentrations in the striatum of freely moving rats using an in vivo microdialysis followed by head-space gas chromatography (GC). Major operation conditions of GC
J J Myher et al.
Journal of biochemical and biophysical methods, 15(2), 111-121 (1987-11-01)
The 5 alpha-stanol-3 beta-ol analogs of cholesterol, campesterol and beta-sitosterol along with many other sterol types were resolved using a Supelcowax 10 (Bonded Carbowax PEG 20M) fused silica capillary column (15 m x 0.25 mm). Unlike non-polar capillary columns, the
Luisa R Bordajandi et al.
Journal of chromatography. A, 1078(1-2), 128-135 (2005-07-13)
The feasibility of comprehensive two-dimensional gas chromatography with electron-capture detection (GC x GC-ECD) for the enantioseparation of chiral PCBs from other possible interfering compounds has been evaluated. Three commercially available enantioselective beta-cyclodextrin-based capillary columns (Chirasil-Dex, BGB-172 and BGB-176SE) have been

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service